- Defender® Universal Foldback Frame
- Used w/ V-Gard Cap and Hat, Slotted Helmet, Non-Slotted Helmet
features
- Adjusts to head sizes 6 1/2 to 8 inches
- Two versions: elevated temperature and standard
- Ratchet closure secures headgear
- For use ONLY with Defender visors
| Used With | V-Gard Caps and Hats, Slotted Helmets, Non-Slotted Helmets |
| Model | Cap |
| Material | Metal |
| Type | Frame |
| Weight | 1.0 LB |

