- Comfo Elite® Respirator
- Medium
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Color | Black |
| Size Group | Medium |
| Protected Area | Half Facepiece |
| Weight | 0.8 LB |
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Color | Black |
| Size Group | Medium |
| Protected Area | Half Facepiece |
| Weight | 0.8 LB |