- Comfo Elite® Respirator
- Large
| Color | Black |
| Size Group | Large |
| Type | Dual Cartridge Respirator |
| Protected Area | Half Facepiece |
| Body Material | Silicone |
| Weight | 0.86 LB |
| Color | Black |
| Size Group | Large |
| Type | Dual Cartridge Respirator |
| Protected Area | Half Facepiece |
| Body Material | Silicone |
| Weight | 0.86 LB |