MSA
454-496075-ORANGE-FULL-VULCAN
SUPERSEDED TO ORSN_454-496075-VULCAN, MTRL - 120275925
Item #101916049
- V-Gard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- Orange
| Suspension Type | Fas-Trac® Ratchet |
| Material | Polyethylene |
| Style | Hat |
| Color | Orange |
| Type | Slotted |
| Size Group | 6 1/2 to 8 |
| Adjusting Method | Ratchet |
| Weight | 1.2 LB |
