- Softframe Single Lens Goggles
| Frame Color | Clear |
| Lens Coating | Anti-Fog, Scratch Resistant |
| Frame Material | Vinyl |
| Thickness Specification | 0.0600 in |
| Lens Material | Polycarbonate |
| Frame Style | 4-Vent |
| Weight | 0.16 LB |
| Frame Color | Clear |
| Lens Coating | Anti-Fog, Scratch Resistant |
| Frame Material | Vinyl |
| Thickness Specification | 0.0600 in |
| Lens Material | Polycarbonate |
| Frame Style | 4-Vent |
| Weight | 0.16 LB |