- Softframe Single Lens Goggles
| Frame Material | Vinyl |
| Frame Style | Non-Vented |
| Lens Coating | Anti-Fog, Scratch Resistant |
| Frame Color | Clear |
| Thickness Specification | 0.0600 in |
| Lens Material | Polycarbonate |
| Weight | 8.0 LB |
| Frame Material | Vinyl |
| Frame Style | Non-Vented |
| Lens Coating | Anti-Fog, Scratch Resistant |
| Frame Color | Clear |
| Thickness Specification | 0.0600 in |
| Lens Material | Polycarbonate |
| Weight | 8.0 LB |