- Rubber Frame Goggles
- Clear Lens
| Lens Color | Clear |
| Frame Color | Black |
| Usage | Contaminants |
| Frame Material | Rubber |
| Resistance | Dust |
| Frame Style | Indirect |
| Lens Material | Acetate |
| Strap Material | Rubber |
| Weight | 0.4 LB |
| Lens Color | Clear |
| Frame Color | Black |
| Usage | Contaminants |
| Frame Material | Rubber |
| Resistance | Dust |
| Frame Style | Indirect |
| Lens Material | Acetate |
| Strap Material | Rubber |
| Weight | 0.4 LB |