- Advantage® 1000 Face Piece
- Medium
| Suspension Type | Strap |
| Lens Material | Urethane |
| Protected Area | Full Facepiece |
| Size Group | Medium |
| Type | Air Purifying Respirator (APR) |
| Color | Black |
| Body Material | Hycar™ Rubber |
| Weight | 0.8 LB |
| Suspension Type | Strap |
| Lens Material | Urethane |
| Protected Area | Full Facepiece |
| Size Group | Medium |
| Type | Air Purifying Respirator (APR) |
| Color | Black |
| Body Material | Hycar™ Rubber |
| Weight | 0.8 LB |