- Advantage® 1000 Face Piece
- Small
| Suspension Type | Strap |
| Size Group | Small |
| Protected Area | Full Facepiece |
| Color | Black |
| Lens Material | Urethane |
| Type | Air Purifying Respirator (APR) |
| Body Material | Hycar™ Rubber |
| Weight | 1.15 LB |
| Suspension Type | Strap |
| Size Group | Small |
| Protected Area | Full Facepiece |
| Color | Black |
| Lens Material | Urethane |
| Type | Air Purifying Respirator (APR) |
| Body Material | Hycar™ Rubber |
| Weight | 1.15 LB |