- Comfo Classic® Respirator
- Medium
| Size Group | Medium |
| Protected Area | Half Facepiece |
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Weight | 0.66 LB |
| Size Group | Medium |
| Protected Area | Half Facepiece |
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Weight | 0.66 LB |