- Comfo Classic® Respirator
- Small
| Protected Area | Half Facepiece |
| Size Group | Small |
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Weight | 0.64 LB |
| Protected Area | Half Facepiece |
| Size Group | Small |
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Weight | 0.64 LB |