- Comfo Classic® Respirator
- Large
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Protected Area | Half Facepiece |
| Size Group | Large |
| Weight | 0.69 LB |
| Body Material | Silicone |
| Type | Dual Cartridge Respirator |
| Protected Area | Half Facepiece |
| Size Group | Large |
| Weight | 0.69 LB |