- Comfo Classic® Respirator
- Medium
| Protected Area | Half Facepiece |
| Size Group | Medium |
| Type | Dual Cartridge Respirator |
| Body Material | Hycar™ Rubber |
| Weight | 0.64 LB |
| Protected Area | Half Facepiece |
| Size Group | Medium |
| Type | Dual Cartridge Respirator |
| Body Material | Hycar™ Rubber |
| Weight | 0.64 LB |