- Comfo Classic® Respirator
- Large
| Size Group | Large |
| Type | Dual Cartridge Respirator |
| Body Material | Hycar™ Rubber |
| Protected Area | Half Facepiece |
| Weight | 1.0 LB |
| Size Group | Large |
| Type | Dual Cartridge Respirator |
| Body Material | Hycar™ Rubber |
| Protected Area | Half Facepiece |
| Weight | 1.0 LB |