- Advantage® 1000 RCA Gas Mask
- Small
| Protected Area | Full Facepiece |
| Lens Material | Polyurethane |
| Body Material | Hycar™ Rubber |
| Filtration Grade | P100 |
| Type | Dual Cartridge Respirator |
| Size Group | Small |
| Usage | Contaminants |
| Resistance | Chloroacetophenone, Chlorobenzylidene |
| Suspension Type | Strap |
| Weight | 1.96 LB |

