- Advantage® 200 LS Face Piece
- Small
| Color | Blue |
| Type | Air Purifying Respirator (APR) |
| Suspension Type | Single Neckstrap |
| Protected Area | Half Facepiece |
| Body Material | Thermoplastic Rubber |
| Size Group | Small |
| Weight | 0.1 LB |
| Color | Blue |
| Type | Air Purifying Respirator (APR) |
| Suspension Type | Single Neckstrap |
| Protected Area | Half Facepiece |
| Body Material | Thermoplastic Rubber |
| Size Group | Small |
| Weight | 0.1 LB |