- V-Gard® Protective Cap and Hat
- Size Group: Standard, 6 1/2 - 8
- Hi-Viz Lime Green
| Type | Slotted |
| Suspension Type | Staz-On® |
| Style | Cap |
| Material | Polyethylene |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Hi-Viz Lime Green |
| Weight | 0.01 LB |
| Type | Slotted |
| Suspension Type | Staz-On® |
| Style | Cap |
| Material | Polyethylene |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Hi-Viz Lime Green |
| Weight | 0.01 LB |