- Advantage® 200 LS Face Piece
- Small
| Suspension Type | 2-Piece Neckstrap |
| Size Group | Small |
| Protected Area | Half Facepiece |
| Type | Air Purifying Respirator (APR) |
| Color | Blue |
| Body Material | Thermoplastic Rubber |
| Weight | 0.27 LB |
| Suspension Type | 2-Piece Neckstrap |
| Size Group | Small |
| Protected Area | Half Facepiece |
| Type | Air Purifying Respirator (APR) |
| Color | Blue |
| Body Material | Thermoplastic Rubber |
| Weight | 0.27 LB |