- Skullgard® Protective Cap and Hat
- Size Group: Large, 7 1/2 - 8 1/2
- Natural Tan
features
- Withstands radiant heat loads up to, but not exceeding, 350 °F
- Smooth crown for easy use of MSA welding equipment
- Available in a variety of colors and sizes
- Custom imprinting and striping options
| Suspension Type | Staz-On® |
| Size Group | Large, 7 1/2 to 8 1/2 |
| Color | Natural Tan |
| Style | Cap |
| Weight | 0.3 LB |

