- ChinStrap
- Used w/ Type I Helmet
| Usage | Attaches to Shell |
| Used With | Type I Helmets |
| Attachment | Shell |
| Strap Material | Plastic |
| Weight | 0.04 LB |
| Usage | Attaches to Shell |
| Used With | Type I Helmets |
| Attachment | Shell |
| Strap Material | Plastic |
| Weight | 0.04 LB |