- Comfo-Cap® Protective Headwear
- Size Group: Standard, 6 1/2 - 8
- Yellow
| Style | Cap |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Yellow |
| Suspension Type | Staz-On® |
| Material | Polycarbonate |
| Weight | 1.11 LB |
| Style | Cap |
| Size Group | Standard, 6 1/2 to 8 |
| Color | Yellow |
| Suspension Type | Staz-On® |
| Material | Polycarbonate |
| Weight | 1.11 LB |