- JT-6® Multi-Purpose Hi-Temp Grease
- 35 lb Pail
features
- Provides superior rust, oxidation and corrosion resistance
- Designed to meet the high temperature conditions of modern universal joints, the extreme pressures of wheel bearings and the water washout conditions of fifth wheels and chassis points
| Temperature Range [Min] | -10 °F |
| Packing Type | Pail |
| Container Type | Pail |
| Temperature Range [Max] | 325 °F |
| Container Size | 35 lb |
| Weight | 35.0 LB |

