- JT-6® Multi-Purpose Grease
- 14 oz Cartridge
features
- Waterproof and highly water wash resistant
- Excellent extreme pressure properties
- Prevents against shock loading
- Outstanding rust and corrosion prevention
- Very low oil separation rate
- Light colored and low staining
- Good oxidation resistance
| NLGI Grade | 2 |
| Container Type | Cartridge |
| Packing Type | Cartridge |
| NLGI No. | 2 |
| Container Size | 14 oz |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 250 °F |
| Weight | 1.0 LB |

