- Tapered Bore Type
- 80 mm I.D.
- 140 mm O.D.
- 33 mm Width
- Steel Cage Material
description
- Spherical Roller Bearings are particularly suitable for applications where misalignment can arise from error in mounting or from shaft deflection. NACHI Spherical Roller Bearings are manufactured in a number of design and material configurations depending on the type of application and size of the bearing. See Table 1 for the roller, the guide ring and cage design for NACHI Spherical Roller Bearings. They can sustain radial and axial loads.
features
- NACHI's EXQ Series' Internal specifications have been optimized to greatly improve axial resistance load performance - Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world'shighest permissible rotation - Long life has been realized by optimized internal specifications and using high cleanliness steel - Standardized heat stabilization treatment and service temperature up to 200°C - (W33) = Lubricant groove and holes on outer ring - (K) = Tapered bore 1:12
| O.D. | 140 mm |
| Static Load Rating | 269000 N |
| Limiting Speed - Oil | 4700 rpm |
| Bore Type | Tapered Bore |
| Limiting Speed - Grease | 4000 rpm |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 392 °F |
| Inner Ring Material | Steel |
| Outer Ring Material | Steel |
| ISO Precision Class | P0 |
| Dynamic Load Rating | 299000 N |
| Cage Material | Steel |
| Rolling Element Material | Steel |
| Family Name | Spherical Roller Bearings |
| I.D. | 80 mm |
| Weight | 5.75 LB |
| EAN or UPC | 4991893494303 |

