- Cylindrical Bore Type
- 200 mm I.D.
- 280 mm O.D.
- 60 mm Width
- Steel Cage Material
description
- Spherical Roller Bearings are particularly suitable for applications where misalignment can arise from error in mounting or from shaft deflection. NACHI Spherical Roller Bearings are manufactured in a number of design and material configurations depending on the type of application and size of the bearing. See Table 1 for the roller, the guide ring and cage design for NACHI Spherical Roller Bearings. They can sustain radial and axial loads.
features
- Symmetric rollers - Floating center guide ring - (W33) = Lubricant groove and holes on outer ring - (K) = Tapered bore 1:12
| Dynamic Load Rating | 840000 N |
| Inner Ring Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Oil | 2200 rpm |
| Outer Ring Material | Steel |
| Radial Internal Clearance | C3 |
| O.D. | 280 mm |
| Rolling Element Material | Steel |
| I.D. | 200 mm |
| Limiting Speed - Grease | 1800 rpm |
| ISO Precision Class | P0 |
| Static Load Rating | 1190000 N |
| Temperature Range [Max] | 392 °F |
| Family Name | Spherical Roller Bearings |
| Bore Type | Cylindrical Bore |
| Weight | 26.23 LB |
| EAN or UPC | 4991893541465 |

