- Cylindrical Bore Type
- 30 mm I.D.
- 62 mm O.D.
- 30 mm Width
- Ball Screw Support Bearing Type
description
- This bearing type is used for supporting the ball screws that are used as actuators of high precision and high speed machines, precision measurement equipment, robots, etc. This is a precision and high ability bearing.
features
- NACHI's TAB Series Ball Srew Support Bearings are availible open, contact sealed, or non-contact sealed.
| Bearing Type | Ball Screw Support Bearing |
| Outer Ring Material | Steel |
| Limiting Speed - Grease | 2047.5 rpm |
| Inch/Metric | Metric |
| Universally (Flush) Ground | No |
| Dynamic Load Rating | 49036 N |
| ISO Precision Class | P4 |
| Grease Fill | Kyodo Yushi Multemp PS2 |
| I.D. | 30 mm |
| Cage Material | Polyamide Resin |
| Seals or Shields | 2 Contact Seals |
| Bore Type | Cylindrical Bore |
| Contact Angle | 60° |
| Inner Ring Material | Steel |
| Rolling Element Material | Steel |
| Temperature Range [Max] | 248 °F |
| O.D. | 62 mm |
| Preload Level | Medium |
| Static Load Rating [Max] | 92800 N |
| Ball Material | Steel |
| Weight | 0.92 LB |
| EAN or UPC | 4991893563634 |

