- Cylindrical Bore Type
- 17 mm I.D.
- 30 mm O.D.
- 9 mm Width
description
- Thrust Ball Bearings are made as single-direction and double-direction bearings. Single-direction Thrust Ball Bearings can sustain an axial load in only one direction, whereas Double-direction Thrust Ball Bearings can sustain bi-directional thrust load. Both types of Thrust Ball Bearings cannot sustain a radial load.
features
- (G) = PA66 Polyamide cage
| Bearing Type | Thrust |
| Ball Material | Steel |
| Bore Type | Cylindrical Bore |
| Static Load Rating [Max] | 18200 N |
| Inner Ring Material | Steel |
| Cage Material | Polyamide Resin |
| Width | 9 mm |
| O.D. | 30 mm |
| Temperature Range [Max] | 248 °F |
| ISO Precision Class | P0 |
| Seals or Shields | No |
| I.D. | 17 mm |
| Outer Ring Material | Steel |
| Dynamic Load Rating | 10800 N |
| Rolling Element Material | Steel |
| Limiting Speed - Grease | 6000 rpm |
| Limiting Speed - Oil | 9100 rpm |
| Weight | 0.062 LB |
| EAN or UPC | 4991893594065 |

