Skip to content Skip to navigation menu
Double Row Angular Contact Ball Bearing

5214-2NS

Double Row Angular Contact Ball Bearing
Item #113762540
  • Cylindrical Bore Type
  • 70 mm I.D.
  • 125 mm O.D.
  • 39.7 mm Width
  • Double Rows Of Balls
Double Row Angular Contact Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 70 mm I.D.
  • 125 mm O.D.
  • 39.7 mm Width
  • Double Rows Of Balls

description

  • Double-Row Angular Contact Ball Bearings have a thinner width than 2 stacked Deep-Groove bearings & can sustain combined loads of simultaneously acting radial and axial loads because they have a contact angle (α). The contact angle is defined as the angle between the line joining the points of contact between the ball and the raceways in the radial plane.

features

  • (-2NS) = 2 NBR Contact Seals, (ZZ) = 2 Shields, (NR) = Snap Ring & Snap Ring Groove on OD, (C3) = C3 Radial Clearance
Grease Fill Alvania 2
Static Load Rating [Max] 79000 N
Rows of Balls Double
Outer Ring Material Steel
Snap Ring No
Bore Type Cylindrical Bore
Limiting Speed - Grease 3800 rpm
Width 39.7 mm
Bearing Type Angular Contact
O.D. 125 mm
Contact Angle 20°
ISO Precision Class P0
Cage Material Steel
Ball Material Steel
Temperature Range [Max] 248 °F
Rolling Element Material Steel
Seals or Shields 2 Contact Seals
Inner Ring Material Steel
Dynamic Load Rating 86000 N
I.D. 70 mm
Weight 4.01 LB
EAN or UPC 4991893603316
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison