- Cylindrical Bore Type
- 17 mm I.D.
- 35 mm O.D.
- 10 mm Width
description
- Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.
features
- NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
| Seals or Shields | 2 Contact Seals |
| Static Load Rating [Max] | 3250 N |
| Temperature Range [Max] | 248 °F |
| Outer Ring Material | Steel |
| Bearing Type | Deep Groove |
| I.D. | 17 mm |
| Snap Ring | No |
| Cage Material | Steel |
| Width | 10 mm |
| O.D. | 35 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 14000 rpm |
| Inner Ring Material | Steel |
| Bore Type | Cylindrical Bore |
| Dynamic Load Rating | 6000 N |
| Rolling Element Material | Steel |
| Grease Fill | Multemp SRL |
| ISO Precision Class | P0 |
| Weight | 0.09 LB |
| EAN or UPC | 4991893622102 |

