Skip to content Skip to navigation menu
Deep Groove Ball Bearing

6005-2NSE9C3

Deep Groove Ball Bearing
Item #113762583
  • Cylindrical Bore Type
  • 25 mm I.D.
  • 47 mm O.D.
  • 12 mm Width
Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cylindrical Bore Type
  • 25 mm I.D.
  • 47 mm O.D.
  • 12 mm Width

description

  • Because of their versatility, Single-row, Deep-groove Ball Bearings are the most popular of all the ball bearing types. NACHI Deep-groove Ball Bearings are available in a wide range of series defined by the JIS (ISO) standard dimension plan and are also made to meet specialized dimension and configuration requirements.

features

  • NACHI Deep-Groove Ball Bearings are availible open, sealed, or shielded. (-2NSE9) = 2 High Performance NBR Contact Seals, (-2NKE9) = 2 High Performance NBR Non-Contact Seals, (ZZE) = 2 Heavy Duty Shields, (-2NSL) = 2 Large Size NBR Contact Seals, (ZZ) = 2 Large Size Shields, (MY) = Brass Cage
Outer Ring Material Steel
Bore Type Cylindrical Bore
Cage Material Steel
O.D. 47 mm
Bearing Type Deep Groove
Inner Ring Material Steel
ISO Precision Class P0
Static Load Rating [Max] 5850 N
Seals or Shields 2 Contact Seals
Grease Fill Polyrex EM
Temperature Range [Max] 248 °F
Dynamic Load Rating 10100 N
Limiting Speed - Grease 9500 rpm
I.D. 25 mm
Snap Ring No
Ball Material Steel
Width 12 mm
Rolling Element Material Steel
Weight 0.17 LB
EAN or UPC 4991893630008
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison