- 60 mm I.D.
- 110 mm O.D.
- 29.75 mm Width
description
- Tapered Roller Bearings are best at handling heavy combined (radial & axial) loading at a medium to low rotating speed. They're comprised of a seperable Cup & Cone which allows preload to be adjustable to the user's preference. Bearings designated as E ...... J (E prefix and J suffix) comply with ISO standards in subunit dimensions. The cups and cones of these bearings are internationally interchangeable. NACHI manufactures Tapered Roller Bearings in both Metric and Inch sizing.
features
- Metric - Availible only as a complete set with Cup & Cone - (E…J) = Interchangeable with ISO standard Cups & Cones
| O.D. | 110 mm |
| ISO Precision Class | P0 |
| Rolling Element Material | Steel |
| Cage Material | Steel |
| Limiting Speed - Oil | 4700 rpm |
| Outer Ring Material | Steel |
| I.D. | 60 mm |
| Dynamic Load Rating | 132000 N |
| Limiting Speed - Grease | 3500 rpm |
| Inner Ring Material | Steel |
| Static Load Rating | 167000 N |
| Weight | 2.62 LB |

