- 41.28 mm I.D.
- 80.17 mm O.D.
- 25.4 mm Width
description
- Tapered Roller Bearings are best at handling heavy combined (radial & axial) loading at a medium to low rotating speed. They're comprised of a seperable Cup & Cone which allows preload to be adjustable to the user's preference. Bearings designated as E ...... J (E prefix and J suffix) comply with ISO standards in subunit dimensions. The cups and cones of these bearings are internationally interchangeable. NACHI manufactures Tapered Roller Bearings in both Metric and Inch sizing.
features
- Inch - Availible only as a complete set with Cup & Cone - (H-) = Case Hardened for better impact resistance
| Limiting Speed - Oil | 6700 rpm |
| ISO Precision Class | P0 |
| Limiting Speed - Grease | 5000 rpm |
| I.D. | 41.28 mm |
| Static Load Rating | 23605 N |
| Outer Ring Material | Steel |
| Inner Ring Material | Steel |
| Cage Material | Steel |
| Dynamic Load Rating | 18232 N |
| O.D. | 80.17 mm |
| Rolling Element Material | Steel |
| Weight | 1.26 LB |
| EAN or UPC | 4991893859003 |

