- 19.05 mm I.D.
- 45.24 mm O.D.
- 15.49 mm Width
description
- Tapered Roller Bearings are best at handling heavy combined (radial & axial) loading at a medium to low rotating speed. They're comprised of a seperable Cup & Cone which allows preload to be adjustable to the user's preference. Bearings designated as E ...... J (E prefix and J suffix) comply with ISO standards in subunit dimensions. The cups and cones of these bearings are internationally interchangeable. NACHI manufactures Tapered Roller Bearings in both Metric and Inch sizing.
features
- Inch - Availible only as a complete set with Cup & Cone - (H-) = Case Hardened for better impact resistance
| Dynamic Load Rating | 6609 N |
| I.D. | 19.05 mm |
| Outer Ring Material | Steel |
| O.D. | 45.24 mm |
| Inner Ring Material | Steel |
| Limiting Speed - Oil | 13000 rpm |
| Cage Material | Steel |
| ISO Precision Class | P0 |
| Static Load Rating | 6767 N |
| Limiting Speed - Grease | 9400 rpm |
| Rolling Element Material | Steel |
| Weight | 17.74 LB |
| EAN or UPC | 4991893343298 |

