Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tapered Roller Bearing

HA-LM48548/10

SUPERSEDED TO NACH_E32012J, MTRL - 111737042
Item #113763061
  • 34.93 mm I.D.
  • 65.09 mm O.D.
  • 18.03 mm Width
Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 34.93 mm I.D.
  • 65.09 mm O.D.
  • 18.03 mm Width

description

  • Tapered Roller Bearings are best at handling heavy combined (radial & axial) loading at a medium to low rotating speed. They're comprised of a seperable Cup & Cone which allows preload to be adjustable to the user's preference. Bearings designated as E ...... J (E prefix and J suffix) comply with ISO standards in subunit dimensions. The cups and cones of these bearings are internationally interchangeable. NACHI manufactures Tapered Roller Bearings in both Metric and Inch sizing.

features

  • Inch - Availible only as a complete set with Cup & Cone - (H-) = Case Hardened for better impact resistance
Limiting Speed - Grease 6000 rpm
I.D. 34.93 mm
ISO Precision Class P0
Rolling Element Material Steel
Outer Ring Material Steel
Dynamic Load Rating 10791 N
Limiting Speed - Oil 8000 rpm
Inner Ring Material Steel
O.D. 65.09 mm
Cage Material Steel
Static Load Rating 13151 N
Weight 5.44 LB
EAN or UPC 4991893859102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison