Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Precision Double Row Cylindrical Roller Bearing

NN3010M2KC1NAP4

SUPERSEDED TO NACH_NN3010M2KC9NAP4, MTRL - 105306850
Item #106520005
  • Tapered (1:12) Bore Type
  • 50 mm I.D.
  • 80 mm O.D.
  • 23 mm Width
Precision Double Row Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered (1:12) Bore Type
  • 50 mm I.D.
  • 80 mm O.D.
  • 23 mm Width

description

  • Precision Cylindrical Roller Bearing - Double Row with Tapered Bore. Precision Double-Row Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on the inner ring. These bearings are not be able to accept any axial loading, however they will allow some axial movement. The inner and outer rings are separable which may aid in the assembly/disassembly of components. The ‘NN’ Type bearings have three shoulders on the inner ring that retains the rollers and cage. The outer ring has no shoulders. They have a tapered bore and machined brass cage. Radial clearance of tapered-bore bearings can be adjusted during the mounting process. These bearings have high radial rigidity and are used primarily for high-speed, high-accuracy applications such as
  • main spindle support for lathes, milling machines and machining centers.

features

  • High radial and impact load capacity. Machined brass cage reduces vibration. Separable components simplify mounting, removal, and can be interchangable in configuration. Low noise. Not suitable for thrust loads. Long life
Cage Material Brass
I.D. 50 mm
Radial Internal Clearance C1NA
Rows of Balls Double
Seals or Shields No
Bore Type Tapered
Static Load Rating 72500 N
Temperature Range [Max] 248 °F
Limiting Speed - Grease 11700 rpm
Limiting Speed - Oil 13800 rpm
Outer Ring Material Steel
O.D. 80 mm
Rolling Element Material Steel
Inner Ring Material Steel
ISO Precision Class P4
Dynamic Load Rating 53000 N
Weight 1.0 LB
EAN or UPC 4991893385762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison