Cylindrical Roller Bearing – ‘NU’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NU’ Type bearings has shoulders on both sides of the outer ring and none on the inner ring. This allows the bearing to move axially on the inner ring. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.
features
Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
O.D.
80 mm
Outer Ring Material
Steel
Cage Material
Polyamide Resin
Temperature Range [Max]
248 °F
Rows of Balls
Single
Bore Type
Cylindrical Bore
Limiting Speed - Grease
9500 rpm
Radial Internal Clearance
CN/C0
Dynamic Load Rating
55500 N
Seals or Shields
No
Inner Ring Material
Steel
ISO Precision Class
P0
Limiting Speed - Oil
9000 rpm
Snap Ring
No Snap Ring
I.D.
40 mm
Static Load Rating
55500 N
Rolling Element Material
Steel
Weight
0.84 LB
EAN or UPC
4991893393828
We're here for you
with Service Centers across the country - We have your back