Cylindrical Roller Bearing – ‘NU’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NU’ Type bearings has shoulders on both sides of the outer ring and none on the inner ring. This allows the bearing to move axially on the inner ring. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.
features
Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Snap Ring
No Snap Ring
Radial Internal Clearance
C3
Limiting Speed - Oil
5600 rpm
Rolling Element Material
Steel
Inner Ring Material
Steel
Bore Type
Cylindrical Bore
I.D.
55 mm
Rows of Balls
Single
Cage Material
Polyamide Resin
Outer Ring Material
Steel
Static Load Rating
143000 N
Temperature Range [Max]
248 °F
Seals or Shields
No
Limiting Speed - Grease
4800 rpm
Dynamic Load Rating
137000 N
O.D.
120 mm
ISO Precision Class
P0
Weight
3.3 LB
EAN or UPC
4991893399400
We're here for you
with Service Centers across the country - We have your back