Cylindrical Roller Bearing – ‘NU’ CONFIGURATION Cylindrical Roller Bearings utilize a modified cylindrical roller that provides line contact with the inner and outer ring raceways. They are suitable for high speeds and have a high radial load capacity. The rollers are guided by ribs on either the inner or outer rings. Depending upon the configuration, the bearings may or may not be able to accept any axial loading. The inner and outer rings are separable which may aid in assembly/disassembly of components. The ‘NU’ Type bearings has shoulders on both sides of the outer ring and none on the inner ring. This allows the bearing to move axially on the inner ring. Some sizes may be available in a high capacity design (EG) that has larger diameter rollers and a polyamine cage. Stamped steel or machined brass (MY) cages are generally used. These bearings are most commonly used in gearboxes, rolling mills, crushers and pulverizers.
features
Separable components simplify mounting,removal, and can be interchangable in configuration. Long life. Heavy radial load capacity. Not suitable for thrust loads. Accommodates axial expansion and contraction.
Rolling Element Material
Steel
Limiting Speed - Oil
3000 rpm
Limiting Speed - Grease
2600 rpm
Rows of Balls
Single
Radial Internal Clearance
C3
Static Load Rating
435000 N
Inner Ring Material
Steel
O.D.
240 mm
Outer Ring Material
Steel
Snap Ring
No Snap Ring
I.D.
110 mm
Temperature Range [Max]
248 °F
Dynamic Load Rating
380000 N
Cage Material
Machined High Strength Brass Cage
Seals or Shields
No
ISO Precision Class
P0
Bore Type
Cylindrical Bore
Weight
22.93 LB
EAN or UPC
4991893401530
We're here for you
with Service Centers across the country - We have your back