- 6S Position
- DSA Series Solenoid Valve
description
- DSA 22 Design Series Solenoid Control Valve
features
- Long-life operation is ensured by use of the high-performance, renowned SS(SA)-G01 wet solenoid valve as the pilot valve.
- High pressure, high capacity - The 04 size can provides up to 300 L/ min, while the 06 size delivers up to 600 L/min.
- Low pressure loss - An original flow path design provides wide-ranging low pressure loss and enhanced system circuit efficiency.
- Internal modification of the pilot and drain can be accomplished without removing the valve by simply connecting and disconnecting plugs.
- Built-in pilot pressure check valve - When tandem center type valve is used for the internal pilot valve (option), pilot pressure required for switching is self-maintained.
| Valve Type | 6S Position |
| Connector Type | DIN |
| Operation | Spring Center |
| Power Supply | 110 VAC |
| Weight | 22.0 LB |

