Skip to content Skip to navigation menu
DSA Series Solenoid Control Valve

DSA-G06-D2-P-C2-E22

DSA Series Solenoid Control Valve
Item #119715463
  • 2 Position
  • DSA Series Solenoid Valve
DSA Series Solenoid Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Position
  • DSA Series Solenoid Valve

description

  • DSA 22 Design Series Solenoid Control Valve

features

  • Long-life operation is ensured by use of the high-performance, renowned SS(SA)-G01 wet solenoid valve as the pilot valve.
  • High pressure, high capacity - The 04 size can provides up to 300 L/ min, while the 06 size delivers up to 600 L/min.
  • Low pressure loss - An original flow path design provides wide-ranging low pressure loss and enhanced system circuit efficiency.
  • Internal modification of the pilot and drain can be accomplished without removing the valve by simply connecting and disconnecting plugs.
  • Built-in pilot pressure check valve - When tandem center type valve is used for the internal pilot valve (option), pilot pressure required for switching is self-maintained.
Valve Type 2 Position
Connector Type DIN
Operation Pressure Center
Power Supply 200 VAC
Weight 36.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison