Skip to content Skip to navigation menu
Low-Noise Standard Variable Pump Unit

NNP-5-3P16N1-F4-115-E11

Low-Noise Standard Variable Pump Unit
Item #119724069
  • NNP Series
  • Low-Noise Standard
Low-Noise Standard Variable Pump Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • NNP Series
  • Low-Noise Standard

description

  • Low-noise Standard Variable Pump Unit

features

  • Newly developed compact variable pump unit has environmentally friendly low hydraulic oil temperature for cutting and manufacturing equipment hydraulic units. Extensive lineup in the series to handle requirements exactly.
  • Fan to cool pump drain is standard equipment, hydraulic oil temperature are kept low using tank construction focused on anti-foaming.
  • A wide range of models provides a selection of capacity levels, and selecting a variable control mechanism helps to reduce energy needs.
Type Low-Noise Standard
Motor 3 hp
Series NNP
Weight 176.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison