- NSP Series
description
- Compact Variable Pump Unit
features
- Increased energy savings - Support for using an efficient IE3 premium motor provides 46% energy savings compared to standard unit (in-house comparison while dwelling)
- Space-saving - Variable vane pump has integrated motor so installations in compact spaces are easy in a compact and streamlined layout.
- Easy Operation and Maintenance - Simple construction and highly reliable pump controls mean excellent maintenance and handling.
- Conserve Resources - Hydraulic fluid in a low-volume tank helps conserve the world's resources.
- Compliant with UL and EISA in the US - Lineup of models use UL certified electric motors and comply with the US Energy Independence and Security Act.
- High Efficiency for Low Heat Output - Motor efficiency is high and heat output is low, particularly when the pump is dwelling, to support high accuracy for the parent machine.
| Series | NSP |
| Thermometer | Yes |
| Weight | 100.3 LB |

