Skip to content Skip to navigation menu
Spring Offset Pressure Control Valve

RSA-G10-AR1-JR-C2-E23

Spring Offset Pressure Control Valve
Item #119729335
  • RSA Series
  • Spring Offset
Spring Offset Pressure Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • RSA Series
  • Spring Offset

description

  • Solenoid Controlled Relief Valve

features

  • This valve adds a wet type solenoid valve to a balanced type piston type relief valve to form a hydraulic device unload circuit.
  • The shockless type has an internal structure that prevents shock generated during unloading. This valve can also be used in a pressure relief circuit, and has a maximum adjustment time of three seconds.
  • A two-pressure control circuit can be configured by adding a relief modular valve. Contact your agent for more information.
Series RSA
Type Spring Offset
Power Supply 200 VAC, 50/60Hz
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison