- 6 Position
- DSA Series Solenoid Valve
description
- Wet Type Solenoid Valve
| Power Supply | 24 VDC |
| Connector Type | DIN |
| Operation | Spring Center |
| Valve Type | 6 Position |
| Weight | 0.0 LB |
| Power Supply | 24 VDC |
| Connector Type | DIN |
| Operation | Spring Center |
| Valve Type | 6 Position |
| Weight | 0.0 LB |