- 5 Position
- DSA Series Solenoid Valve
description
- Wet Type Solenoid Valve
| Power Supply | 110 VAC |
| Valve Type | 5 Position |
| Connector Type | DIN |
| Operation | Spring Center |
| Weight | 9.3 LB |
| Power Supply | 110 VAC |
| Valve Type | 5 Position |
| Connector Type | DIN |
| Operation | Spring Center |
| Weight | 9.3 LB |