- 7 Position
- DSA Series Solenoid Valve
description
- Wet Type Solenoid Valve
| Valve Type | 7 Position |
| Connector Type | DIN |
| Operation | Spring Center |
| Power Supply | 110 VAC |
| Weight | 0.0 LB |
| Valve Type | 7 Position |
| Connector Type | DIN |
| Operation | Spring Center |
| Power Supply | 110 VAC |
| Weight | 0.0 LB |