- 3 Position
- DSA Series Solenoid Valve
description
- Wet Type Solenoid Valve
| Connector Type | DIN |
| Operation | Detent |
| Valve Type | 3 Position |
| Power Supply | 110 VAC |
| Weight | 0.0 LB |
| Connector Type | DIN |
| Operation | Detent |
| Valve Type | 3 Position |
| Power Supply | 110 VAC |
| Weight | 0.0 LB |