- Non-Leak
- Normal Close
- DSA Series Solenoid Valve
description
- SNH Series Non-leak Type Solenoid Valve
features
- Virtually no internal leakage - A poppet structure minimizes internal leaks from low pressures to as high as 35MPa (357kgf/cm2 ).
- Enhanced hydraulic circuit efficiency reduces energy needs.
- Virtually no pressure loss at high volumes - An original fluid reaction force suppression mechanism is provided for all sizes. Though compact, this valve provides the highest level switching capacity for its class.
- High reliability - Since a wet type solenoid valve is used, the movable iron core remains immersed in oil as it moves, which minimizes switching noise and ensures reliable operation.
- A wet type valve also provides superior water resistance and longer life than a dry type valve.
- ISO standard mounting service (01, 03 sizes) - This valve can be ganged together with a modular valve, enabling simple configuration of circuits and an overall compact device configuration.
- EC connector for improved switching (06 size) - During switching, twice the current (starting current) flows to the coil than normal (holding current), which ensures reliable switching operations. The 06 size has compact configuration made possible by an original design that uses a small coil that provides high output, without the need for a large coil.
| Power Supply | 115 VAC |
| No. of Ports | 2 |
| Valve Type | Non-Leak |
| Port Type | Normal Close |
| Weight | 4.0 LB |

