Skip to content Skip to navigation menu
Foot Mount Variable Discharge Rate Vane Pump

VDR-1A-1A2-E22

Foot Mount Variable Discharge Rate Vane Pump
Item #100464496
  • Foot Mount
Foot Mount Variable Discharge Rate Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foot Mount

description

  • Variable Volume Vane Pump

features

  • Stable, highly efficient operation up to 14MPa - A biased piston that minimizes ring vibration and leak-free pressure balance construction enables highly efficient highpressure operation, and very stable performance up to 14MPa.
  • High-precision instantaneous response - Response has been improved by a special bias piston mechanism. Prompt response at both ON-OFF and OFFON ensures instantaneous, stable, high-precision operation
  • Silent operation, even in the high pressure range - Quiet journal bearings, a bias piston that allows a 3-point support system, and new suction and discharge port shapes all contribute to minimize operation noise. Silent, vibration-free operation is ensured, even in the high pressure range.
  • Reduced power loss - A combination of NACHI-original mechanical innovations and precision machining create a pump that minimizes power loss, especially at full cutoff.
  • Solid construction stands up to harsh operating conditions - The tough and rugged construction of this pump is made possible by a long history of quality pump designs. This, in combination with specially selected materials and skilled workmanship, provides outstanding durability.
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison