- Barrier Safety Tape
- Red
| Background Color | Red |
| Type | Barricade Tape |
| Thickness Specification | 2 mil |
| Material | Polyethylene |
| Text Color | Black |
| Style | Safety |
| Sign Legend | Danger Do Not Enter |
| Packing Type | Roll |
| Length | 1,000 ft |
| Width | 3 in |
| Weight | 2.22 LB |
| Background Color | Red |
| Type | Barricade Tape |
| Thickness Specification | 2 mil |
| Material | Polyethylene |
| Text Color | Black |
| Style | Safety |
| Sign Legend | Danger Do Not Enter |
| Packing Type | Roll |
| Length | 1,000 ft |
| Width | 3 in |
| Weight | 2.22 LB |